- P Bushing Series
- 7 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 7 in |
| Bore Range [Max] | 7 in |
| Bushing Key Seat | Shallow |
| Inch/Metric | Inch |
| Bore Range [Min] | 2.938 in |
| Bushing Series | P |
| Weight | 45.0 LB |
| EAN or UPC | 37256306136 |

