description
- Saflex® NSFX is designed for medium-pressure applications where shock hazards exist and non-conductivity is required. This hose meets the maximum leakage of 100 microamps/ft. at 75 KV for 3 minutes.
features
- 4:1 Safety Factor
- Non-Conductive Tube & Cover
| Hose I.D. | 3/8 in |
| Temperature Range [Max] | 212 °F |
| Hose Length | 500 ft |
| Hose Reinforcement | Braided (2) Textile |
| Reinforcement | 2 Layers, Braided, Textile |
| Bend Radius [Max] | 0 in |
| Burst Pressure [Min] | 9000 psi |
| Cover Material | Nitrile (NBR) |
| Temperature Range [Min] | -40 °F |
| Tube Material | CR (Chloroprene) |
| Pressure [Max] | 2250 psi |
| Hose OD | 0.75 in |
| Color | Orange |
| Inner Tube Material | Neoprene Rubber |
| Weight | 0.2 LB |
| EAN or UPC | 372562221842 |

