description
- Saflex® NSFX is designed for medium-pressure applications where shock hazards exist and non-conductivity is required. This hose meets the maximum leakage of 100 microamps/ft. at 75 KV for 3 minutes.
features
- Non-Conductive Cover
- 4:1 Safety Factor
| Hose OD | 0.56 in, 14.2 mm |
| Hose I.D. | 1/4 in |
| Inner Tube Material | Neoprene Rubber |
| Color | Orange |
| Temperature Range [Min] | -40 °F |
| Tube Material | CR (Chloroprene) |
| Working Pressure | 2756 psi, 190 bar |
| Hose Length | 500 ft |
| Burst Pressure [Min] | 11000 psi |
| Bend Radius [Max] | 3.5 in |
| Cover Material | Nitrile, PVC |
| Temperature Range [Max] | 212 °F |
| Hose Reinforcement | Braided (2) Textile |
| Reinforcement | 2 Layers, Braided, Textile |
| Pressure [Max] | 2750 psi |
| Weight | 0.123 LB |
| EAN or UPC | 37256362576 |

