- N Bushing Series
- 3.938 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 6 in |
| Bore Range [Min] | 2.938 in |
| Bushing Series | N |
| Inch/Metric | Inch |
| Bore Size | 3.938 in |
| Bushing Key Seat | Standard |
| Weight | 56.0 LB |
| EAN or UPC | 37256305641 |

