| Hose OD | 0.63 in |
| Temperature Range [Max] | 212 °F |
| Reinforcement | Synthetic Fibers |
| Inner Tube Material | Nylon |
| Burst Pressure [Min] | 20000 psi |
| Hose Length | 250 ft |
| Hose I.D. | 1/4 in |
| Working Pressure [Max] | 5,000 psi |
| Cover Material | Urethane |
| Color | Orange |
| Tube Material | Nylon |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | Synthetic Fiber |
| Bend Radius [Max] | 2 in |
| Weight | 0.118 LB |
| EAN or UPC | 37256362545 |

