| Working Pressure [Max] | 1,250 psi |
| Hose OD | 1.06 in |
| Hose Length | 200 ft |
| Hose Reinforcement | Synthetic Fiber |
| Bend Radius [Max] | 5 in |
| Hose I.D. | 3/4 in |
| Cover Material | Synthetic Fiber |
| Inner Tube Material | Polyester |
| Burst Pressure [Min] | 5000 psi |
| Weight | 0.193 LB |
| EAN or UPC | 37256443114 |

