| Hose OD | 0.81 in |
| Hose Reinforcement | Synthetic Fiber |
| Hose I.D. | 1/2 in |
| Working Pressure [Max] | 2,250 psi |
| Bend Radius [Max] | 3 in |
| Cover Material | Synthetic Fiber |
| Inner Tube Material | Polyester |
| Burst Pressure [Min] | 9000 psi |
| Hose Length | 250 ft |
| Weight | 0.143 LB |
| EAN or UPC | 37256362514 |

