| Cover Material | Synthetic Fiber |
| Hose Length | 50 ft |
| Bend Radius [Max] | 2 in |
| Working Pressure [Max] | 2,250 psi |
| Burst Pressure [Min] | 9,000 psi |
| Inner Tube Material | Polyester |
| Hose Reinforcement | Synthetic Fiber |
| Hose OD | 0.63 in |
| Weight | 0.095 LB |
| EAN or UPC | 37256382987 |

