| Cover Material | Synthetic Fiber |
| Working Pressure [Max] | 2,750 psi |
| Bend Radius [Max] | 1.3 in |
| Hose Length | 250 ft |
| Burst Pressure [Min] | 11000 psi |
| Inner Tube Material | Polyester |
| Hose I.D. | 1/4 in |
| Hose OD | 0.48 in |
| Hose Reinforcement | Synthetic Fiber |
| Weight | 0.06 LB |
| EAN or UPC | 37256362484 |

