- M Bushing Series
- 80 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Standard |
| Inch/Metric | Metric |
| Bushing Series | M |
| Bore Size | 80 mm |
| Bore Range [Min] | 1.938 in |
| Bore Range [Max] | 5.5 in |
| Weight | 55.0 LB |
| EAN or UPC | 37256305344 |

