- 4844 mm Outside Length
- 52.5 mm Cross Section Width
- 14 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Tooth Profile | Trapezoidal |
| Oil Resistance | Yes |
| Reinforcement | Steel |
| Outside Length | 4844 mm |
| Pitch | 14 mm |
| Inch/Metric | Metric |
| Color | White |
| No. of Ribs | 1 |
| Material | Polyurethane |
| Weight | 0.002 LB |

