Skip to content Skip to navigation menu
Elatech Synchronous Belt

M150AT20A11360

Elatech Synchronous Belt
Item #102202542
  • 11360 mm Outside Length
  • 150 mm Cross Section Width
  • 20 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11360 mm Outside Length
  • 150 mm Cross Section Width
  • 20 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Inch/Metric Metric
Reinforcement Steel
Tooth Profile Trapezoidal
Oil Resistance Yes
Outside Length 11360 mm
Material Polyurethane
No. of Ribs 1
Pitch 20 mm
Color White
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison