Skip to content Skip to navigation menu
Elatech Synchronous Belt

M050HA02032/ZMF

Elatech Synchronous Belt
Item #101466242
  • 50 mm Cross Section Width
  • 12.7 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Cross Section Width
  • 12.7 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Oil Resistance Yes
Pitch 12.7 mm
Color Green
Material Polyurethane
Tooth Profile Trapezoidal
No. of Ribs 1
Inch/Metric Metric
Reinforcement Steel
Outside Length 2032 mm
Weight 0.224 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison