- 35 mm Cross Section Width
- 14 mm Pitch
- Helical Offset Tooth Profile
- Polyurethane Material
| Reinforcement | Steel |
| Color | Black |
| Material | Polyurethane |
| Pitch | 14 mm |
| No. of Ribs | 1 |
| Tooth Profile | Helical Offset Tooth |
| Inch/Metric | Metric |
| Oil Resistance | Yes |
| Weight | 0.001 LB |

