- 4880 mm Outside Length
- 30 mm Cross Section Width
- 8 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Color | Green |
| Inch/Metric | Metric |
| Reinforcement | Steel |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Outside Length | 4880 mm |
| Tooth Profile | Trapezoidal |
| Material | Polyurethane |
| Pitch | 8 mm |
| Temperature Range [Max] | 80 °F |
| Temperature Range [Min] | 22 °F |
| Weight | 0.001 LB |

