- 16 mm Cross Section Width
- 8 mm Pitch
- Helical Offset Tooth Profile
- Polyurethane Material
| Inch/Metric | Metric |
| Static Conductive | No |
| Reinforcement | Steel |
| Pitch | 8 mm |
| Color | White |
| Oil Resistance | Yes |
| Temperature Range [Min] | -22 °F |
| Material | Polyurethane |
| No. of Ribs | 1 |
| Tooth Profile | Helical Offset Tooth |
| Temperature Range [Max] | 212 °F |
| Weight | 0.0 LB |

