- Low Temp
- 1 1/2" Hose ID
- 100 ft Length
description
- Arctic® LR2SN is for high-pressure hydraulic oil lines used in construction, machine tool and agricultural applications where lower temperature petroleum- or water-based hydraulic fluids are a factor.
| Hose Reinforcement | 2 Layers Braided Steel Wire |
| Working Pressure [Max] | 1,305 psi |
| Pressure [Max] | 1310 psi |
| Color | Black |
| Hose OD | 2.13 in |
| Bend Radius [Max] | 20 in |
| Series | Low Temperature Arctic® Series |
| SAE Specifications | SAE 100R2AT, EN 857 |
| Hose I.D. | 1 1/2 in |
| Cover Material | Neoprene Rubber |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Tube Material | Nitrile (NBR) |
| Temperature Range [Max] | 212 °F |
| Hose Length | 100 ft |
| Burst Pressure [Min] | 5240 psi |
| Temperature Range [Min] | -70 °F |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Weight | 2.204 LB |
| EAN or UPC | 37256024450 |

