| Hose I.D. | 1 in |
| Burst Pressure [Min] | 9600 psi |
| Hose Length | 250 ft |
| Working Pressure [Max] | 2,400 psi |
| Color | Black |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose OD | 1.48 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Bend Radius [Max] | 12 in |
| Cover Material | Neoprene Rubber |
| Weight | 1.049 LB |
| EAN or UPC | 37256484636 |

