| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Length | 250 ft |
| Working Pressure [Max] | 3,120 psi |
| Hose OD | 1.14 in |
| Bend Radius [Max] | 9.5 in |
| Cover Material | Neoprene Rubber |
| Hose Reinforcement | Braided (2) Steel Wire |
| Color | Black |
| Hose I.D. | 3/4 in |
| Burst Pressure [Min] | 12480 psi |
| Weight | 0.628 LB |
| EAN or UPC | 37256484629 |

