| Hose I.D. | 5/8 in |
| Hose Length | 250 ft |
| Hose Reinforcement | Braided (2) Steel Wire |
| Burst Pressure [Min] | 14520 psi |
| Hose OD | 0.99 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Working Pressure [Max] | 3,630 psi |
| Cover Material | Neoprene Rubber |
| Bend Radius [Max] | 8 in |
| Color | Black |
| Weight | 0.529 LB |
| EAN or UPC | 37256484612 |

