| Hose I.D. | 3/8 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Hose Length | 250 ft |
| Working Pressure [Max] | 4,800 psi |
| Color | Black |
| Burst Pressure [Min] | 19200 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose OD | 0.74 in |
| Bend Radius [Max] | 5 in |
| Cover Material | Neoprene Rubber |
| Weight | 0.367 LB |
| EAN or UPC | 37256484599 |

