- 0.428" Pitch
- 3/4" Width
- 21.90" Pitch Length
- Special Positive Drive Belt
| Belt Style | Single Sided |
| Pitch | 0.428 in |
| Weight | 0.121 LB |
| EAN or UPC | 37256067020 |
| Belt Style | Single Sided |
| Pitch | 0.428 in |
| Weight | 0.121 LB |
| EAN or UPC | 37256067020 |