- 0.428" Pitch
- 7/16" Width
- 16.23" Pitch Length
- Special Positive Drive Belt
| Belt Style | Single Sided |
| Pitch | 0.428 in |
| Weight | 0.041 LB |
| EAN or UPC | 37256066962 |
| Belt Style | Single Sided |
| Pitch | 0.428 in |
| Weight | 0.041 LB |
| EAN or UPC | 37256066962 |