- 1/4 in Hose ID
- 0.38 in Hose OD
- 250 ft Hose Lenth
description
- ArcticВ® LCP3 is made for high-pressure service with tight bends forpetroleum- and water-based hydraulic fluids.
features
- Low Temperature Rating,1/2 Bend Radius,4:1 Safety Factor
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -70 °F |
| Cover Material | Polychloroprene |
| Hose OD | 0.38 in, 9.65 mm |
| Tube Material | Nitrile (NBR) |
| Hose Length | 250 ft |
| Weight | 0.141 LB |
| EAN or UPC | 37256183829 |

