- J Bushing Series
- 3.438 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | J |
| Bore Range [Max] | 4.5 in |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 1.438 in |
| Bore Size | 3.438 in |
| Inch/Metric | Inch |
| Weight | 18.5 LB |
| EAN or UPC | 37256304675 |

