- J Bushing Series
- 2 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Min] | 1.438 in |
| Bushing Series | J |
| Bore Range [Max] | 4.5 in |
| Bore Size | 2 in |
| Inch/Metric | Inch |
| Bushing Key Seat | No Keyway |
| Weight | 21.0 LB |
| EAN or UPC | 37256304644 |

