| Cover Material | Chlorosulfonated Polyethylene |
| Burst Pressure [Min] | 1200 psi |
| Hose OD | 1.06 in |
| Hose Reinforcement | Braided Textile |
| Working Pressure [Max] | 300 psi |
| Bend Radius [Max] | 6 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Color | Black |
| Hose I.D. | 3/4 in |
| Hose Length | 500 ft |
| Weight | 0.24 LB |
| EAN or UPC | 37256362385 |

