| Hose OD | 0.64 in |
| Color | Black |
| Burst Pressure [Min] | 1600 psi |
| Cover Material | Chlorosulfonated Polyethylene |
| Hose I.D. | 3/8 in |
| Hose Length | 500 ft |
| Bend Radius [Max] | 3 in |
| Hose Reinforcement | Braided Textile |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Pressure [Max] | 400 psi |
| Weight | 0.123 LB |
| EAN or UPC | 37256362354 |

