| Burst Pressure [Min] | 1600 psi |
| Pressure [Max] | 400 psi |
| Bend Radius [Max] | 2.5 in |
| Hose Reinforcement | Braided Textile |
| Hose Length | 500 ft |
| Cover Material | Chlorosulfonated Polyethylene |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose OD | 0.51 in |
| Color | Black |
| Hose I.D. | 1/4 in |
| Weight | 0.091 LB |
| EAN or UPC | 37256362330 |

