- Hydraulic Hoses
- 3 in ID x 3.75 in OD
- Spiral-plied synthetic fabric with wire helix
| Temperature Range [Min] | -40 °F |
| Tube Material | Nitrile |
| Hose Length | 100 ft |
| Color | Black |
| Hose OD | 3.75 in |
| Burst Pressure [Min] | 225 psi |
| Working Pressure [Max] | 65 psi |
| Cover Material | Neoprene |
| Temperature Range [Max] | 275 °F |
| Series | HR4 |
| Bend Radius [Min] | 9 in |
| Hose I.D. | 3 in |
| SAE Specifications | 100R4 |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Reinforcement | Spiral-Plied Synthetic Fabric With Wire Helix |
| Weight | 1.9 LB |
| EAN or UPC | 37256452178 |

