- 3 in Cross Section Width
- 0.5 in Pitch
- Trapezoidal Tooth Profile
- Chloroprene Material
| Material | Chloroprene |
| Temperature Range [Max] | 160 °F |
| Oil Resistance | No |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Static Conductive | No |
| Reinforcement | Fiberglass |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Pitch | 0.5 in |
| Tooth Profile | Trapezoidal |
| Weight | 0.238 LB |
| EAN or UPC | 37256069710 |

