
- 14 mm Belt Pitch
- 68 mm Belt Width
- 32 Teeth
- 5.5039" Outside Diameter
- 3020 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Available in popular sizes
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
No. of Teeth | 32 |
Bushing Type | Taperlock |
Finished Bore | N/A |
Pitch Diameter | 5.614 in |
Belt Pitch | 14.000 mm |
Outside Dia. | 5.5039 in |
Bore Range [Max] | 3 1/4 in |
Bore Range [Min] | 7/8 in |
Bore Type | Taper-Lock and QD Bushed |
Bushing Series | 3020 |
Belt Width | 68.000 mm |
Weight | 13.72 LB |
