- 14 mm Belt Pitch
- 125 mm Belt Width
- 192 Teeth
- 33.5756" Outside Diameter
- 6050 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
- Taper Lock® bushing method of shaft attachment
| Pitch Diameter | 33.6857 in |
| Bushing Series | 6050 |
| Belt Pitch | 14 mm |
| Bushing Type | Taperlock |
| Bore Range [Min] | 4.4375 in |
| Finished Bore | N/A |
| Outside Dia. | 33.5756 in |
| Belt Width | 125 mm |
| Bore Range [Max] | 6 in |
| Bore Type | Taper-Lock and QD Bushed |
| No. of Teeth | 192 |
| Weight | 298.53 LB |
| EAN or UPC | 37256089794 |

