- GR2SN High Pressure Hydraulic Hose
- 3630 PSI Max
- 8" Min. Bend Radius
- 14,520 Min. Burst Pressure
| Color | Black |
| Bend Radius [Min] | 8 in |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Package Type | Coiled |
| Tube Material | Nitrile |
| Series | GR2SN |
| SAE Specifications | 100R2AT |
| Hose Reinforcement | Braided (2) Steel Wire |
| Cover Material | Neoprene |
| Working Pressure [Max] | 3,630 psi |
| Burst Pressure [Min] | 14520 psi |
| Weight | 0.54 LB |
| EAN or UPC | 37256361647 |

