description
- SHJ is designed for extreme high-pressure hydraulic lines for jacking systems.
features
- MSHA Flame Resistant Cover
- 2:1 Safety Factor
| Hose Reinforcement | Braided (2) Steel Wire |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Length | 250 ft |
| Color | Black |
| Working Pressure | 9993 psi, 689 bar |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose OD | 0.74 in, 18.8 mm |
| Tube Material | Nitrile (NBR) |
| Burst Pressure [Min] | 20000 psi |
| Temperature Range [Max] | 212 °F |
| Hose I.D. | 3/8 in |
| Cover Material | Polychloroprene |
| Bend Radius [Max] | 5 in |
| Pressure [Max] | 10000 psi |
| Weight | 0.384 LB |
| EAN or UPC | 37256361050 |

