- 34 Teeth
- 5.263" Pitch Diameter
- SK Bushing Required with a Bore Range of 1/2" to 2 5/8"
- Green Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Outside Dia. | 5.855 in |
| Pitch Diameter | 5.965 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SK |
| Belt Width | 2.07 in |
| Pitch | 14 mm |
| Bore Type | Taper-Lock and QD Bushed |
| No. of Teeth | 34 |
| Finished Bore | N/A |
| Bushing Type | QD |
| Overall Length | 1.938 in |
| Bore Range [Max] | 2.625 in |
| Color | Green |
| Type | 6 |
| Weight | 9.3 LB |
-
Eco-Friendly


