- Air Spring
- 120 psi
| Bellows Type | Triple Convoluted |
| Air Inlet | 3/8 |
| Inch/Metric | Metric |
| Series | D |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Weight | 3.09 LB |
| Bellows Type | Triple Convoluted |
| Air Inlet | 3/8 |
| Inch/Metric | Metric |
| Series | D |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Weight | 3.09 LB |