Continental
FT 330-29 CS 1/4 NPT B COMBO
Air Springs, Air Actuators and Vibration Isolators
Item #114488137
- Air Spring
- 120 psi
| Air Inlet | 1/4 |
| Series | C |
| Bellows Type | Triple Convoluted |
| Pressure [Max] | 120 psi |
| Inch/Metric | Inch |
| Pressure | 120 psi |
| Weight | 0.2 LB |
