Continental
FS 960-12 CI G 3/4 AP
Air Springs, Air Actuators and Vibration Isolators
Item #114488227
- Air Spring
- 120 psi
| Air Inlet | 3/4 |
| Pressure | 120 psi |
| Bellows Type | Single Convoluted |
| Series | C |
| Pressure [Max] | 120 psi |
| Inch/Metric | Metric |
| Weight | 40.0 LB |
