Continental
FS 50-5 CI 1/4 NPT LF
Air Springs, Air Actuators and Vibration Isolators
Item #114488220
- Air Spring
- 120 psi
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | -76 °F |
| Air Inlet | 1/4 in |
| Compressed Height | 2 in |
| Body Dia. [Max] | 5.91 in |
| Bellows Type | Single Convoluted |
| Pressure [Max] | 120 psi |
| Series | C, C Series - Single Bellow |
| Inch/Metric | Inch |
| Stroke Length [Max] | 1.7 in |
| Pressure | 120 psi |
| Weight | 2.67 LB |
