Skip to content Skip to navigation menu
ContinentalFS 412-10 DS G 1/2 NIRO

FS 412-10 DS G 1/2 NIRO

D Series Natural Rubber Compound Dismountable Model Air Spring
Item #116898776
ContinentalFS 412-10 DS G 1/2 NIRO
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Model Series D is a Dismountable Assembly. A Dismountable Assembly Have a Top and Bottom Plate that can be Dismounted, Which is a Great Cost Savings for the End User. Why - Instead of Buying a Complete Assembly Every Time, the End User Only Needs to Buy a Bellow Piece Until the Current Plates are Worn. Model Series D Only Comes with Metric Fastener Threads. This Assembly can be Used as an Air Actuator to Lift Weight or Transmit a Force, or the Assembly can be Utilized as a Vibration Isolator. With Proper Maintenance, a Dismountable Assembly has a Lifetime Rating of 6 Million Cycles.

features

  • This is a DS Model in our NIRO Version (Stainless Steel Plates) with Male Stud Mounting, Uniform Response Even to the Slightest Pressure Changes, Highly Cost-Effective Thanks to its Short Installation Times and Low Assembly Costs.
  • Bellow Compound-NR - Natural Rubber
Weight 11.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison