- Air Spring
- 120 psi
| Pressure [Max] | 120 psi |
| Bellows Type | Single Convoluted |
| Air Inlet | 1/2 |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Weight | 3.968 LB |
| Pressure [Max] | 120 psi |
| Bellows Type | Single Convoluted |
| Air Inlet | 1/2 |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Weight | 3.968 LB |