- Air Spring
- 120 psi
| Compressed Height | 2.1 in |
| Bellows Type | Single Convoluted |
| Series | RS, R Series - Single Bellow |
| Pressure [Max] | 120 psi |
| Inch/Metric | Inch |
| Stroke Length [Max] | 4.4 in |
| Body Dia. [Max] | 20.87 in |
| Temperature Range [Max] | 158 °F |
| Pressure | 120 psi |
| Temperature Range [Min] | -76 °F |
| Weight | 16.1 LB |

