Continental
FS 120-12 CI 1/4 NPT ECO
Air Springs, Air Actuators and Vibration Isolators
Item #114488204
- Air Spring
- 120 psi
| Inch/Metric | Inch |
| Series | ECO |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Air Inlet | 1/4 |
| Bellows Type | Single Convoluted |
| Weight | 0.2 LB |
