Skip to content Skip to navigation menu
Air Springs, Air Actuators and Vibration Isolators

FS 120-10 CI G 3/4 NIRO

Air Springs, Air Actuators and Vibration Isolators
Item #114488181
  • Air Spring
  • 120 psi
Air Springs, Air Actuators and Vibration Isolators
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Spring
  • 120 psi

description

  • Model Series C: Air actuators with permanently mounted connection parts. Model Series D: Air actuators with removable connecting parts. Model Series RZ: Rolling lobe air spring design with elastomer bellows crimped to the top plate and 'piston', made in either metric or imperial size fastener threads. Model Series S: Sleeve-type air spring design with thermoplastic connecting parts, made in either metric or imperial fastener threads. Model Series R: Bead ring connecting parts, come in single, double and triple convoution bellows, the bead rings can be dismounted so new bellow can be installed, made in either metric or imperial size fastener threads.

features

  • ECO = High Temp Bellow (-4 °F to 266 °F)
  • CR = Chloroprene Bellow (-22 °F to 194 °F)
  • Niro = Stainless Steel Bead Plates
  • HP = High Pressure Bellow
  • VP = Bellow Only Part
  • B = Internal Bumper
  • OS = Offset Air Inlet
  • CA = Center Air Inlet
  • X2 = Air Inlet On Top and Bottom Plate
Bellows Type Single Convoluted
Inch/Metric Metric
Temperature Range [Max] 158 °F
Series C Series
Air Inlet 3/4 in
Air Inlet Type Metric
Temperature Range [Min] -76 °F
Height [Min] 2 in
Stroke Length [Max] 2.91 in
Compressed Height 2 in
Body Dia. [Max] 9.09 in
Pressure [Max] 120 psi
Pressure 120 psi
Weight 4.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison