- F Bushing Series
- 70 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Standard |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 3.938 in |
| Inch/Metric | Metric |
| Bore Size | 70 mm |
| Bushing Series | F |
| Weight | 12.9 LB |
| EAN or UPC | 37256303784 |

