- F Bushing Series
- 55 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 3.938 in |
| Inch/Metric | Metric |
| Bushing Key Seat | Standard |
| Bushing Series | F |
| Bore Size | 55 mm |
| Bore Range [Min] | 1 in |
| Weight | 14.3 LB |
| EAN or UPC | 37256303760 |

