
- FL Bushing Series
- 2 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bore Range [Max] | 3 in |
Bore Size | 2 in |
Inch/Metric | Inch |
Bushing Key Seat | Standard |
Bore Range [Min] | 1 in |
Bushing Series | FL |
Weight | 6.7 LB |
EAN or UPC | 37256303517 |
