
- FL Bushing Series
- 2.313 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bushing Series | FL |
Bore Range [Max] | 3 in |
Bore Range [Min] | 1 in |
Inch/Metric | Inch |
Bore Size | 2.313 in |
Bushing Key Seat | Standard |
Weight | 6.3 LB |
EAN or UPC | 37256303616 |
