- FL Bushing Series
- 1.563 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 3 in |
| Bushing Key Seat | Standard |
| Bore Size | 1.563 in |
| Bushing Series | FL |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Weight | 7.6 LB |
| EAN or UPC | 37256303494 |

